WURTH ORIGINAL MECHANIX GLOVE SZ S

899.406307 - UNSPSC 46181504
0899406307961 1
WURTH ORIGINAL MECHANIX GLOVE SZ S WURTH ORIGINAL MECHANIX GLOVE SZ S
WURTH ORIGINAL MECHANIX GLOVE SZ S

Delivery

In stock delivery from our warehouses.

Mechanic’s gloves that provide the perfect blend of flexibility and protection

WURTH ORIGINAL MECHANIX GLOVE SZ S — 899.406307
  • WURTH ORIGINAL MECHANIX GLOVE SZ S — 899.406307
  • WURTH ORIGINAL MECHANIX GLOVE SZ M — 899.406308
  • WURTH ORIGINAL MECHANIX GLOVE SZ L — 899.406309
  • WURTH ORIGINAL MECHANIX GLOVE SZ XL — 899.406310
  • WURTH ORIGINAL MECHANIX GLOVE SZ XXL — 899.406311

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 2:54 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size Small
EAN 4056807478319

Features

Form-fitting TrekDry® material keeps working hands cool and comfortable
Flexible thermoplastic rubber (TPR) closure provides a secure fit to the wrist
Industrial grade hook and loop
Abrasion resistant synthetic leather palm construction
Double stitched index finger and thumb construction improves durability
Seamless synthetic leather palm provides optimal dexterity
Touchscreen capable synthetic leather keeps you connected while you work
100% machine washable
CATII / EN388 Performance level: 3.1.2.1.

Applications

Multipurpose
Automotive Work
Maintenance & Repair
Equipment Operation
Construction
Drivers

Customers Also Viewed

Is Often Bought With

You Might Also Like