ASSEMBLING GLOVE RED/WHITE LARGE
899.400133
- UNSPSC 46181504
0899400133961 1
0899400133961 1
Delivery
In stock delivery from our warehouses.
Premium pig leather with red cotton back. The soft, limber pig leather provides protection at general work with low risk. Breathable.
ASSEMBLING GLOVE RED/WHITE LARGE — 899.400133
- ASSEMBLING GLOVE RED/WHITE MEDIUM — 899.400132
- ASSEMBLING GLOVE RED/WHITE LARGE — 899.400133
- ASSEMBLING GLOVE RED/WHITE X-LARGE — 899.400134
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.4 pieces in stock at Mississauga, ON as of 3:26 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | L / 9 |
| Standards Met | EN420, EN388 |
| Test Data | 1.1.2.1 |
| EAN | 4045989643165 |
Applications
| Assembling |
| Shipping |
| Electronics |
