MECHANIC'S GLOVE CUT PLUS SZ 10

899.401250 - UNSPSC 46181536
0899401250961 1
MECHANIC'S GLOVE CUT PLUS SZ 10 MECHANIC'S GLOVE CUT PLUS SZ 10
MECHANIC'S GLOVE CUT PLUS SZ 10

Delivery

In stock delivery from our warehouses.

Mechanic’s style glove that offers protection for impact and cut hazards in the toughest jobs

MECHANIC'S GLOVE CUT PLUS SZ 10 — 899.401250
  • MECHANIC'S GLOVE CUT PLUS SZ 8 — 899.401248
  • MECHANIC'S GLOVE CUT PLUS SZ 9 — 899.401249
  • MECHANIC'S GLOVE CUT PLUS SZ 10 — 899.401250
  • MECHANIC'S GLOVE CUT PLUS SZ 11 — 899.401251

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 4:12 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 10 – X-Large
EAN 4046777921298

Features

Versatile mechanics style glove
Soft, flexible TPR protects back of hand against impacts
HDPE fibres around the palm surfaces for added cut protection
Anti-Slip palms for enhanced grip in oily conditions
Neoprene cuff with hook and loop closure
ANSI CUT Level 4
CATII / EN388 Performance level: 4X43D
Reinforced patches on parts subject to wear and tear
Durable triple seam in the palms
Extremely breathable thanks to elastic polyester fabric on back

Applications

For applications that need cut protection and abrasion resistance such as handling of sharp tools and work pieces, construction, warehousing and logistics tasks, mechanic and workshop tasks, working with hand tools and machines

Customers Also Viewed

Is Often Bought With

You Might Also Like