MECHANIC'S GLOVE PRO SZ 9

899.400749 - UNSPSC 46181504
0899400749961 1
MECHANIC'S GLOVE PRO SZ 9 MECHANIC'S GLOVE PRO SZ 9
MECHANIC'S GLOVE PRO SZ 9

Delivery

In stock delivery from our warehouses.

Mechanic’s style glove with an integrated magnet on the back of the hand to attach small tools and fasteners

MECHANIC'S GLOVE PRO SZ 9 — 899.400749
  • MECHANIC'S GLOVE PRO SZ 8 — 899.400748
  • MECHANIC'S GLOVE PRO SZ 9 — 899.400749
  • MECHANIC'S GLOVE PRO SZ 10 — 899.400750

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 2:32 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 2:32 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 9 – Large
EAN 4053479435749

Features

Versatile mechanics style glove
Soft, flexible TPR protects back of hand against impacts
Magnetic strip on back of hand
Synthetic leather palms
Padded palms to help against vibration and impacts
Neoprene cuff with hook and loop closure
CATII / EN388 Performance level: 2.2.3.1.
Reinforced patches on parts subject to wear and tear
Durable triple seam in the palms
Extremely breathable thanks to elastic polyester fabric on back

Applications

For light to medium mechanical work such as construction, warehouse and logistics work, assembly work, mechanic and workshop activities, activities with hand tools and machines

Customers Also Viewed

Is Often Bought With

You Might Also Like