Goatskin Leather Impact Glove - SZ 2XL

899.389655 - UNSPSC 46181536
0899389655961 1
Goatskin Leather Impact Glove - SZ 2XL Goatskin Leather Impact Glove - SZ 2XL
Goatskin Leather Impact Glove - SZ 2XL

Delivery

In stock delivery from our warehouses.

TPR back of hand impact protection. Meets ANSI/ISEA 138, Level 2

15.00 Promo Price : $15.00 $20.87
Units/package: 1
Goatskin Leather Impact Glove - SZ 2XL — 899.389655
  • Goatskin Leather Impact Glove - SZ S — 899.389651
  • Goatskin Leather Impact Glove - SZ M — 899.389652
  • Goatskin Leather Impact Glove - SZ L — 899.389653
  • Goatskin Leather Impact Glove - SZ XL — 899.389654
  • Goatskin Leather Impact Glove - SZ 2XL — 899.389655

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 2XL / 11
Material Goatskin Leather
Standards ANSI/ISEA 138, Level 2
Colour Grey/White
EAN 4099618940477

Features

TPR back of hand impact protection. Meets ANSI/ISEA 138, Level 2
Goatskin is lightweight, soft and supple
High abrasion resistance and tensile strength
Keystone thumb for dexterity
Easy to pull on elastic sewn wrist also keeps out dirt and debris
Available in sizes small to 2XL

Applications

Manufacturing
Forklift or truck drivers
Construction
Mining
Steel plants

Customers Also Viewed

Is Often Bought With

You Might Also Like