Goatskin Leather Impact Glove - SZ M

899.389652 - UNSPSC 46181536
0899389652961 1
Goatskin Leather Impact Glove - SZ M Goatskin Leather Impact Glove - SZ M
Goatskin Leather Impact Glove - SZ M

Delivery

In stock delivery from our warehouses.

TPR back of hand impact protection. Meets ANSI/ISEA 138, Level 2

15.00 Promo Price : $15.00 $20.87
Units/package: 1
Goatskin Leather Impact Glove - SZ M — 899.389652
  • Goatskin Leather Impact Glove - SZ S — 899.389651
  • Goatskin Leather Impact Glove - SZ M — 899.389652
  • Goatskin Leather Impact Glove - SZ L — 899.389653
  • Goatskin Leather Impact Glove - SZ XL — 899.389654
  • Goatskin Leather Impact Glove - SZ 2XL — 899.389655

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Medium / 8
Material Goatskin Leather
Standards ANSI/ISEA 138, Level 2
Colour Grey/White
EAN 4099618940446

Features

TPR back of hand impact protection. Meets ANSI/ISEA 138, Level 2
Goatskin is lightweight, soft and supple
High abrasion resistance and tensile strength
Keystone thumb for dexterity
Easy to pull on elastic sewn wrist also keeps out dirt and debris
Available in sizes small to 2XL

Applications

Manufacturing
Forklift or truck drivers
Construction
Mining
Steel plants

Customers Also Viewed

Is Often Bought With

You Might Also Like