Goatskin Leather Impact Glove - SZ XL
899.389654
- UNSPSC 46181536
0899389654961 1
0899389654961 1
Delivery
In stock delivery from our warehouses.
TPR back of hand impact protection. Meets ANSI/ISEA 138, Level 2
Goatskin Leather Impact Glove - SZ XL — 899.389654
- Goatskin Leather Impact Glove - SZ S — 899.389651
- Goatskin Leather Impact Glove - SZ M — 899.389652
- Goatskin Leather Impact Glove - SZ L — 899.389653
- Goatskin Leather Impact Glove - SZ XL — 899.389654
- Goatskin Leather Impact Glove - SZ 2XL — 899.389655
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | XL / 10 |
| Material | Goatskin Leather |
| Standards | ANSI/ISEA 138, Level 2 |
| Colour | Grey/White |
| EAN | 4099618940453 |
Features
| TPR back of hand impact protection. Meets ANSI/ISEA 138, Level 2 |
| Goatskin is lightweight, soft and supple |
| High abrasion resistance and tensile strength |
| Keystone thumb for dexterity |
| Easy to pull on elastic sewn wrist also keeps out dirt and debris |
| Available in sizes small to 2XL |
Applications
| Manufacturing |
| Forklift or truck drivers |
| Construction |
| Mining |
| Steel plants |
