Full-Grain Cowhide Leather Big Dawg Glove - SZ L
950.1020209
- UNSPSC 46181504
9501020209990 1
9501020209990 1
Delivery
In stock delivery from our warehouses.
Full-grain cowhide leather gloves made with 78% post-consumer recycled materials
Full-Grain Cowhide Leather Big Dawg Glove - SZ L — 950.1020209
- Full-Grain Cowhide Leather Big Dawg Glove - SZ L — 950.1020209
- Full-Grain Cowhide Leather Big Dawg Glove - SZ XL — 950.1020212
- Full-Grain Cowhide Leather Big Dawg Glove - SZ M — 950.1020213
- Full-Grain Cowhide Leather Big Dawg Glove - SZ S — 950.1020496
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | Large |
| Material | Smooth full-grain cowhide leather, with cotton drill back |
| EAN | 4066443314223 |
Features
| Full leather index finger, knuckle bar, hooded fingertips and pulse protector for added protection and reinforcement |
| Snug-fitting shirred elastic wrist with slip-on style safety cuff for quick and easy removal |
