Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

Full-Grain Cowhide Leather Big Dawg Glove - SZ XL

950.1020212 - UNSPSC 46181504
9501020212990 1
Full-Grain Cowhide Leather Big Dawg Glove - SZ XL Full-Grain Cowhide Leather Big Dawg Glove - SZ XL
Full-Grain Cowhide Leather Big Dawg Glove - SZ XL

Delivery

In stock delivery from our warehouses.
0 Review(s)

Full-grain cowhide leather gloves made with 78% post-consumer recycled materials

Full-Grain Cowhide Leather Big Dawg Glove - SZ XL — 950.1020212
  • Full-Grain Cowhide Leather Big Dawg Glove - SZ L — 950.1020209
  • Full-Grain Cowhide Leather Big Dawg Glove - SZ XL — 950.1020212
  • Full-Grain Cowhide Leather Big Dawg Glove - SZ M — 950.1020213
  • Full-Grain Cowhide Leather Big Dawg Glove - SZ S — 950.1020496

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size XL
Material Smooth full-grain cowhide leather, with cotton drill back
EAN 4066443314247

Features

Full leather index finger, knuckle bar, hooded fingertips and pulse protector for added protection and reinforcement
Snug-fitting shirred elastic wrist with slip-on style safety cuff for quick and easy removal

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.