THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

Full-Grain Cowhide Leather Red Baron Glove - SZ S

950.1020530 - UNSPSC 46181504
9501020530990 1
Full-Grain Cowhide Leather Red Baron Glove - SZ S Full-Grain Cowhide Leather Red Baron Glove - SZ S
Full-Grain Cowhide Leather Red Baron Glove - SZ S

Delivery

In stock delivery from our warehouses.

Full-grain cowhide leather gloves with a heavy shirpa lining, for cold conditions

Full-Grain Cowhide Leather Red Baron Glove - SZ S — 950.1020530
  • Full-Grain Cowhide Leather Red Baron Glove - SZ L — 950.1020208
  • Full-Grain Cowhide Leather Red Baron Glove - SZ M — 950.1020211
  • Full-Grain Cowhide Leather Red Baron Glove - SZ XL — 950.1020217
  • Full-Grain Cowhide Leather Red Baron Glove - SZ S — 950.1020530

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Small
Material Smooth full-grain cowhide with breathable cotton drill back; heavy shirpa lining
EAN 4066443314278

Features

Full leather index finger; hooded fingertips; knuckle bar and pulse protector for added reinforcement and protection
Snug-fitting shirred elastic wrist with slip-on style safety cuff for easy on/off

Applications

General Purpose; outdoor activities; Cold weather construction

Customers Also Viewed

Is Often Bought With

You Might Also Like