SOFTFLEX FOAM NITRILE GLOVE SZ 8 x1 (VP)

899.401168VP - UNSPSC 46181504
0899401168961 1
SOFTFLEX FOAM NITRILE GLOVE SZ 8 x1 (VP) SOFTFLEX FOAM NITRILE GLOVE SZ 8 x1 (VP)
SOFTFLEX FOAM NITRILE GLOVE SZ 8 x1 (VP)
New

Delivery

Sustainable foam universal protective glove with outstanding wearing comfort, and optimum dexterity & grip

0
Units/package: 1
SOFTFLEX FOAM NITRILE GLOVE SZ 8 x1 (VP) — 899.401168VP
  • SOFTFLEX FOAM NITRILE GLOVE SZ 8 x1 (VP) — 899.401168VP
  • SOFTFLEX FOAM NITRILE GLOVE SZ 9 (VP) — 899.401169VP
  • SOFTFLEX FOAM NITRILE GLOVE SZ 10 (VP) — 899.401170VP
  • SOFTFLEX FOAM NITRILE GLOVE SZ 11 (VP) — 899.401171VP

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 8 - Medium
Qty per Pack 6
Gauge 15
Material of liner Recycled polyester/elastane
Material of coating Nitrile foam / water-based polyurethane
Standards Category II; ISO 21420; EN 388:2016; 4121X
Vending Ready Packaging Yes
EAN 4065746732369

Features

Special, breathable coating made of nitrile foam and water-based polyurethane with very good grip in wet and dry conditions
Skin-friendly and soft, seamless, tubular backing fabric with optimal fit
Sustainable backing fabric made from approximately 88% recycled PET bottles; environmentally friendly, 100% plastic-free packaging
4121 X Abrasion: 4 Cut: 1 Tear: 2 Puncture: 1
Can be used with touchscreens

Applications

For light to medium work requiring a good grip and a high degree of flexibility, such as for installation, workshop, mechanical and warehousing/logistics work and for use by tradespeople and in industry

Is Often Bought With

You Might Also Like