SOFTFLEX FOAM NITRILE GLOVE SZ 11 (VP)

899.401171VP - UNSPSC 46181504
0899401171961 1
SOFTFLEX FOAM NITRILE GLOVE SZ 11 (VP) SOFTFLEX FOAM NITRILE GLOVE SZ 11 (VP)
SOFTFLEX FOAM NITRILE GLOVE SZ 11 (VP)
New

Delivery

Sustainable foam universal protective glove with outstanding wearing comfort, and optimum dexterity & grip

0
Units/package: 1
SOFTFLEX FOAM NITRILE GLOVE SZ 11 (VP) — 899.401171VP
  • SOFTFLEX FOAM NITRILE GLOVE SZ 8 x1 (VP) — 899.401168VP
  • SOFTFLEX FOAM NITRILE GLOVE SZ 9 (VP) — 899.401169VP
  • SOFTFLEX FOAM NITRILE GLOVE SZ 10 (VP) — 899.401170VP
  • SOFTFLEX FOAM NITRILE GLOVE SZ 11 (VP) — 899.401171VP

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 11 - XXL
Qty per Pack 6
Gauge 15
Material of liner Recycled polyester/elastane
Material of coating Nitrile foam / water-based polyurethane
Standards Category II; ISO 21420; EN 388:2016; 4121X
Vending Ready Packaging Yes
EAN 4065746724470

Features

Special, breathable coating made of nitrile foam and water-based polyurethane with very good grip in wet and dry conditions
Skin-friendly and soft, seamless, tubular backing fabric with optimal fit
Sustainable backing fabric made from approximately 88% recycled PET bottles; environmentally friendly, 100% plastic-free packaging
4121 X Abrasion: 4 Cut: 1 Tear: 2 Puncture: 1
Can be used with touchscreens

Applications

For light to medium work requiring a good grip and a high degree of flexibility, such as for installation, workshop, mechanical and warehousing/logistics work and for use by tradespeople and in industry

Is Often Bought With

You Might Also Like