SOFTFLEX FOAM NITRILE GLOVE SZ 9 (VP)
899.401169VP
- UNSPSC 46181504
0899401169961 1
0899401169961 1
New
Delivery
Sustainable foam universal protective glove with outstanding wearing comfort, and optimum dexterity & grip
Units/package: 1
SOFTFLEX FOAM NITRILE GLOVE SZ 9 (VP) — 899.401169VP
- SOFTFLEX FOAM NITRILE GLOVE SZ 8 x1 (VP) — 899.401168VP
- SOFTFLEX FOAM NITRILE GLOVE SZ 9 (VP) — 899.401169VP
- SOFTFLEX FOAM NITRILE GLOVE SZ 10 (VP) — 899.401170VP
- SOFTFLEX FOAM NITRILE GLOVE SZ 11 (VP) — 899.401171VP
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 9 - Large |
| Qty per Pack | 6 |
| Gauge | 15 |
| Material of liner | Recycled polyester/elastane |
| Material of coating | Nitrile foam / water-based polyurethane |
| Standards | Category II; ISO 21420; EN 388:2016; 4121X |
| Vending Ready Packaging | Yes |
| EAN | 4065746732352 |
Features
| Special, breathable coating made of nitrile foam and water-based polyurethane with very good grip in wet and dry conditions |
| Skin-friendly and soft, seamless, tubular backing fabric with optimal fit |
| Sustainable backing fabric made from approximately 88% recycled PET bottles; environmentally friendly, 100% plastic-free packaging |
| 4121 X Abrasion: 4 Cut: 1 Tear: 2 Puncture: 1 |
| Can be used with touchscreens |
Applications
For light to medium work requiring a good grip and a high degree of flexibility, such as for installation, workshop, mechanical and warehousing/logistics work and for use by tradespeople and in industry
