EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Tigerflex Double-Sided Grip Glove LIGHT - SZ10

899.411230 - UNSPSC 46181504
0899411230804 12
Tigerflex Double-Sided Grip Glove LIGHT - SZ10 Tigerflex Double-Sided Grip Glove LIGHT - SZ10
Tigerflex Double-Sided Grip Glove LIGHT - SZ10
Clearance

Delivery

In stock delivery from our warehouses.

Get the job done with the newest addition to the Tigerflex line - the Double-Sided Grip Glove!

152.16 Log in to see customized pricing and stock availability
Units/package: 12 Maximum Quantity: 100 Pkg(s)
Tigerflex Double-Sided Grip Glove LIGHT - SZ10 — 899.411230
  • Tigerflex Double-Sided Grip Glove - SZ 8 — 899.4112188
  • Tigerflex Double-Sided Grip Glove LIGHT - SZ 8* — 899.411228
  • Tigerflex Double-Sided Grip Glove LIGHT - SZ 9 — 899.411229
  • Tigerflex Double-Sided Grip Glove LIGHT - SZ10 — 899.411230

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:23 AM.

Product Details

Attribute Value
Size 10
Material Coating Nitrile Foam
Lining Material Nylon/Spandex
Gauge 18
Category 2
Standards EN388:2016 - 4121X
Colour Black Palm; Orange Cuff
EAN 4065746639101

Features

Double-sided TIGERFLEX® grip on fingers and palm allows the glove to be used on both sides
Water-repellent nitrile coating
Upper hand and cuff are skin-friendly, seamlessly round knitted yarn.
Suitable for both hands
Available in sizes 8 - 11

Customers Also Viewed

Is Often Bought With

You Might Also Like