Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

BLACK PU PALM BLACK POLYESTER GLOVE SZ 10 (12 PR)

899.402410 - UNSPSC 46181504
0899402410961 12
BLACK PU PALM BLACK POLYESTER GLOVE SZ 10 (12 PR) BLACK PU PALM BLACK POLYESTER GLOVE SZ 10 (12 PR)
BLACK PU PALM BLACK POLYESTER GLOVE SZ 10 (12 PR)

Delivery

In stock delivery from our warehouses.

Black polyurethane coated gloves that provide outstanding grip and abrasion resistance

BLACK PU PALM BLACK POLYESTER GLOVE SZ 10 (12 PR) — 899.402410
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 6 (12 PR) — 899.402406
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 7 (12 PR) — 899.402407
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 8 (12 PR) — 899.402408
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 9 (12 PR) — 899.402409
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 10 (12 PR) — 899.402410
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 11 (12 PR) — 899.402411

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 11:49 AM.

36 pieces in stock at Mississauga, ON as of 11:49 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 10
EAN 4056807314952

Features

13 gauge seamless polyester knit
Light polyurethane coated palms
Excellent abrasion resistance
Superior comfort and breathability
Knit wrist
EN388:2016 performance level: 2121X

Applications

Clean room environments, quality control, electronics assembly and general manufacturing
899.402410VP BLACK PU PALM BLACK POLYESTER GLOVE SZ 10 (VP) qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like