Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

BLACK PU PALM BLACK POLYESTER GLOVE SZ 8 (12 PR)

899.402408 - UNSPSC 46181504
0899402408961 12
BLACK PU PALM BLACK POLYESTER GLOVE SZ 8 (12 PR) BLACK PU PALM BLACK POLYESTER GLOVE SZ 8 (12 PR)
BLACK PU PALM BLACK POLYESTER GLOVE SZ 8 (12 PR)

Delivery

In stock delivery from our warehouses.

Black polyurethane coated gloves that provide outstanding grip and abrasion resistance

BLACK PU PALM BLACK POLYESTER GLOVE SZ 8 (12 PR) — 899.402408
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 6 (12 PR) — 899.402406
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 7 (12 PR) — 899.402407
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 8 (12 PR) — 899.402408
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 9 (12 PR) — 899.402409
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 10 (12 PR) — 899.402410
  • BLACK PU PALM BLACK POLYESTER GLOVE SZ 11 (12 PR) — 899.402411

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

60 pieces in stock at Vaughan, ON as of 11:48 AM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 11:48 AM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 8
EAN 4056807314914

Features

13 gauge seamless polyester knit
Light polyurethane coated palms
Excellent abrasion resistance
Superior comfort and breathability
Knit wrist
EN388:2016 performance level: 2121X

Applications

Clean room environments, quality control, electronics assembly and general manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like