Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

BLACK LATEX PALM RED POLYESTER GLOVE SZ 11

899.408211 - UNSPSC 46181504
0899408211804 12
BLACK LATEX PALM RED POLYESTER GLOVE SZ 11 BLACK LATEX PALM RED POLYESTER GLOVE SZ 11
BLACK LATEX PALM RED POLYESTER GLOVE SZ 11

Delivery

No stock for delivery. -

Black latex palm coated glove that provides superior grip, cut and abrasion resistance

BLACK LATEX PALM RED POLYESTER GLOVE SZ 11 — 899.408211
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 7 — 899.408207
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 8 — 899.408208
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 9 — 899.408209
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 10 — 899.408210
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 11 — 899.408211

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

24 pieces in stock at Mississauga, ON as of 11:47 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 11
EAN 4056807529776

Features

13 gauge seamless polyester knit shell
Tough latex crinkle coated palms
Excellent abrasion resistance
Superior comfort and breathability
Knit wrist
EN388:2016 performance level: 2121X

Applications

Glass handling, construction, wood handling, automotive, masonry and general maintenance/manufacturing
899.408211VP Black latex palm 2XL (VP) qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like