Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

BLACK LATEX PALM RED POLYESTER GLOVE SZ 9

899.408209 - UNSPSC 46181504
0899408209804 12
BLACK LATEX PALM RED POLYESTER GLOVE SZ 9 BLACK LATEX PALM RED POLYESTER GLOVE SZ 9
BLACK LATEX PALM RED POLYESTER GLOVE SZ 9

Delivery

In stock delivery from our warehouses.

Black latex palm coated glove that provides superior grip, cut and abrasion resistance

BLACK LATEX PALM RED POLYESTER GLOVE SZ 9 — 899.408209
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 7 — 899.408207
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 8 — 899.408208
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 9 — 899.408209
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 10 — 899.408210
  • BLACK LATEX PALM RED POLYESTER GLOVE SZ 11 — 899.408211

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

24 pieces in stock at Vaughan, ON as of 12:00 PM. Directions. Call: (289) 474-5447

24 pieces in stock at Mississauga, ON as of 12:00 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 9
EAN 4056807529752

Features

13 gauge seamless polyester knit shell
Tough latex crinkle coated palms
Excellent abrasion resistance
Superior comfort and breathability
Knit wrist
EN388:2016 performance level: 2121X

Applications

Glass handling, construction, wood handling, automotive, masonry and general maintenance/manufacturing
899.408209VP Black latex palm L (VP) qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like