THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

BLUE NITRILE SAFETY CUFF FORCEFIELD O/S

899.005-00657 - UNSPSC 46181504
9501025509990 12
BLUE NITRILE SAFETY CUFF FORCEFIELD O/S BLUE NITRILE SAFETY CUFF FORCEFIELD O/S
BLUE NITRILE SAFETY CUFF FORCEFIELD O/S

A unique combination of low-coating deposit weight and high abrasion resistance

BLUE NITRILE SAFETY CUFF FORCEFIELD O/S — 899.005-00657
  • BLUE NITRILE SAFETY CUFF FORCEFIELD O/S — 899.005-00657
  • FULL NITRILE COATED GLOVE W/SAFETY CUFF L — 899.563154L
  • FULL NITRILE COATED GLOVE W/SAFETY CUFF XL — 899.563154XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size O/S
Quantity 12
EAN 4068362415890

Features

Provides protection from physical hazards such as cut, puncture, snag and abrasion
Blue nitrile coating on cotton jersey liner
Comfortable and flexible
Provides excellent dexterity and grip
Resistant to grease and oils
Safety cuff helps protect wrist and allows for fast removal
EN388:2016 performance level: 3111X CATIII

Applications

Rough industrial applications
Waste management
Sheet metal handling
Fabrication workshops
Automotive and construction

Is Often Bought With

You Might Also Like