Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

TIGERFLEX ERGO PLUS GLOVE SZ 8

899.401058 - UNSPSC 46181504
0899401058804 12
TIGERFLEX ERGO PLUS GLOVE SZ 8 TIGERFLEX ERGO PLUS GLOVE SZ 8
TIGERFLEX ERGO PLUS GLOVE SZ 8

Delivery

In stock delivery from our warehouses.

Foam nitrile palm coated gloves with additional Tiger Grip for extremely good grip and shorter wrist for increased flexibility.

59.88 Promo Price : $59.88 $85.80
Units/package: 12
TIGERFLEX ERGO PLUS GLOVE SZ 8 — 899.401058
  • TIGERFLEX ERGO PLUS GLOVE SZ 7 — 899.401057
  • TIGERFLEX ERGO PLUS GLOVE SZ 8 — 899.401058
  • TIGERFLEX ERGO PLUS GLOVE SZ 9 — 899.401059
  • TIGERFLEX ERGO PLUS GLOVE SZ 10 — 899.401060
  • TIGERFLEX ERGO PLUS GLOVE SZ 11 — 899.401061

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

48 pieces in stock at Vaughan, ON as of 11:50 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size Medium/8
EAN 4058794434316

Features

Dark grey, skin-friendly, seamless round-knit nylon/Lycra base fabric (15 gauge)
Foam nitrile palm coating with additional Nitrile Tiger Grip
Shorter cuff to increase flexibility around the wrist
Elasticated cuffs
High oil resistance due to special nitrile coating
CE Certified; conform to EN420 / EN388
CATII / EN388 Performance level: 4.1.2.1

Benefits & Advantage

Very comfortable to wear
Extremely breathable
Darker color hides dirt and grime for extended wear time
Nylon fabric is soft and form fitting while palm coating adds outstanding grip and dexterity
Excellent wet/dry grip
Oil-repellent and water-repellent
EN388 Cut Level 1

Applications

Assembly, interior construction, workshop, mechanical, car manufacturing, maintenance and bodywork tasks. Freight forwarding, transport and warehouse activities

Customers Also Viewed

Is Often Bought With

You Might Also Like