
48 pieces in stock at Vaughan, ON as of 8:33 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Size | Small/7 |
| Standards Met | EN420, EN388 |
| Test Data | 4.1.2.1 |
| EAN | 4058794254037 |
| Dark grey, skin-friendly, seamless round-knit nylon/Lycra base fabric (15 gauge) |
| Foam nitrile palm coating with additional Nitrile Tiger Grip |
| Elasticated cuffs |
| High oil resistance due to special nitrile coating |
| CE Certified; conform to EN420 / EN388 |
| CATII / EN388 Performance level: 4.1.2.2 |
| Very comfortable to wear |
| Extremely breathable |
| Nylon fabric is soft and form fitting while palm coating adds outstanding grip and dexterity |
| Excellent wet/dry grip |
| Darker color hides dirt and grime for extended wear time |
| Oil-repellent and water-repellent |
| EN388 Cut Level 1 |
| 899.411017VP | TIGERFLEX PLUS GLOVE SZ 7 (VP) | qty 1 |