Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

SWITCHBOARD CLASS 2 - 3FT X 3FT X 1/4” PVC

899.EDGEMAT1
9501039843990 1
SWITCHBOARD CLASS 2 - 3FT X 3FT X 1/4” PVC SWITCHBOARD CLASS 2 - 3FT X 3FT X 1/4” PVC
SWITCHBOARD CLASS 2 - 3FT X 3FT X 1/4” PVC

Delivery

In stock delivery from our warehouses.
0 Review(s)

This is a DIFFERENT product compared to the 899.500250 - ANTI-FATIGUE KNEELING MAT. This new product is softer, lighter duty and more flexible.

SWITCHBOARD CLASS 2 - 3FT X 3FT X 1/4” PVC — 899.EDGEMAT1
  • ANTI-FATIGUE KNEELING MAT MEDIUM DUTY — 899.500251
  • SWITCHBOARD CLASS 2 - 3FT X 3FT X 1/4” PVC — 899.EDGEMAT1
  • HOG HEAVEN MAT — 9501.JQ015

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 3'L x 3'W
Colour Black
Insulated Rating Class 2
Recommended Max Voltage 17,000 VAC
EAN 4068362743221

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.