ANTI-FATIGUE KNEELING MAT MEDIUM DUTY
899.500251
- UNSPSC 52101510
R637894910
R637894910
Clearance
Delivery
In stock delivery from our warehouses.
This is a DIFFERENT product compared to the 899.500250 - ANTI-FATIGUE KNEELING MAT. This new product is softer, lighter duty and more flexible.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 80 Pkg(s)
Units/package: 1 Maximum Quantity: 80 Pkg(s)
ANTI-FATIGUE KNEELING MAT MEDIUM DUTY — 899.500251
- ANTI-FATIGUE KNEELING MAT MEDIUM DUTY — 899.500251
- SWITCHBOARD CLASS 2 - 3FT X 3FT X 1/4” PVC — 899.EDGEMAT1
- HOG HEAVEN MAT — 9501.JQ015
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 9:18 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 9:18 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 21 in |
| Width | 14 in |
| Colour | Black |
