CHILL-ITS COOLING BANDANA HEADBAND, BLUE

899.6700CTBU - UNSPSC 53102506
9501027129990 1
CHILL-ITS COOLING BANDANA HEADBAND, BLUE CHILL-ITS COOLING BANDANA HEADBAND, BLUE
CHILL-ITS COOLING BANDANA HEADBAND, BLUE

Delivery

In stock delivery from our warehouses.

For relief in extreme heat. Lightweight and low-profile, this bandana is perfect for wear around the neck or under hard hats.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:41 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 3:41 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
EAN 0720476125679

Features

Cooling relief
Hyper-evaporative PVA easily activates with water
Up to four hours of cooling
Low profile for no-bulk wear under hard hats
Comfortable 100% cotton bandana
Tie closure for a snug, comfortable fit on a variety of head sizes
35.5 in x 2 in (90.2 cm x 5.08 cm)
Machine washable

Customers Also Viewed

Is Often Bought With

You Might Also Like