CYCLONE HARNESS XXL
899.21048CSA
- UNSPSC 46182306
9501041957990 1
9501041957990 1
Delivery
Mid-range fall protection harness with superior comfort and function
CYCLONE HARNESS XXL — 899.21048CSA
- CYCLONE HARNESS MEDIUM LARGE — 899.21046CSA
- CYCLONE HARNESS XL — 899.21047CSA
- CYCLONE HARNESS XXL — 899.21048CSA
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
1 pieces in stock at Vaughan, ON as of 3:18 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 2XL |
| Standards | CSA Z259.10-12; ANSI Z359.11-2014; OSHA 1926.502; OSHA 1910.140 |
| Qty | 1 |
| Colour | Black & orange |
| EAN | 0672421210483 |
Features
| Built for the most demanding jobs |
| Quick-connect chest buckle |
| Quick-connect legs |
| Lightweight and breathable shoulder padding for all-day comfort |
| Durable label cover protects important safety information |
| Dual lanyard keepers to safely park lanyard legs when not in use |
| Spring-loaded torso adjustment for a quick and tailored fit |
Applications
| Construction |
| Transportation |
| General Industry |
| Roofing |
| Landscaping |
| Brick Laying |
