WELDERS HARNESS SZ L-2XL
899.FPK2001BDXL
- UNSPSC 46182306
9501031044990 1
9501031044990 1
Delivery
In stock delivery from our warehouses.
Fall Arrest Harness for Welders
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:44 AM.
Product Details
| Attribute | Value |
|---|---|
| Size | L-2XL |
| Material | FR Black Colour Kevlar® Webbing |
| Qty | 1 |
| EAN | 0620606503585 |
Features
| Vest style harness for welder's withadjustable shoulder straps and bayonet style connectors at leg straps |
| Offers maximum resistance against cuts, abrasion and high heat caused by sparks and flames |
| Metal components are coated to make the harness dielectric |
| 1 large back D-Ring |
| Meets and exceeds AANSI, OSHA regulations and ASTM F887 Arc Flash |
| CSA certified class A |
Applications
| Welding Applications |
