Eco Harness PT Chest & PT Legs
950.1020531
- UNSPSC 46182306
9501020531990 1
9501020531990 1
Delivery
In stock delivery from our warehouses.
The Eco Harnesses have been designed to provide the best combination of quality, comfort, protection and value
Eco Harness PT Chest & PT Legs — 950.1020531
- Eco Harness PT Chest & PT Legs — 950.1020531
- Eco Harness PT Chest & TB Grommet Legs — 950.1020532
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:06 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | One Size |
| Style | Pass Thru (PT) Legs; Pass Thru (PT) Chest |
| Standards | CSA Z259 |
| Qty | 1 |
| Colour | Blue |
| EAN | 4099618925429 |
Features
| Soft straps provide superior comfort for all day use |
| Light weight provides greater worker acceptance and productivity |
| Mating buckles allow for quick and simple adjustment |
| Universal fit reduces inventory while ensuring the ability to fit a wide range of individuals both male and female |
| Three D harness to attach lanyard at the back and for positioning lanyards at the hips |
| High quality lanyard parks allow the user to hang the lanyard when not in use and help prevent trip hazards |
| CSA 352 LB Rating |
| Label cover with Velcro closure protects the inspection labels from the elements |
Applications
| Construction; roofing; steel; oil & mining; waste management; airline industry; manufacturing & warehousing; telecommunications; marine |
