Contractor Harness - SZ M
950.1020561
- UNSPSC 46182306
9501020561990 1
9501020561990 1
Delivery
In stock delivery from our warehouses.
The Contractor Harness provides exceptional comfort combined with rugged durability for long term use
Contractor Harness - SZ M — 950.1020561
- Contractor Harness - SZ M — 950.1020561
- Contractor Harness - SZ L — 950.1020562
- Contractor Harness - SZ XL — 950.1020563
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:06 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | M |
| Standards | CSA Z259 |
| Qty | 1 |
| Colour | Black & Red |
| EAN | 4099618926761 |
Features
| Soft straps provide superior comfort for all day use; padded shoulder straps that provide additional comfort |
| Quick connect buckles allows the user to quickly and easily put on and remove the harness |
| High quality lanyard parks allow the user to hang the lanyard when not in use and help prevent trip hazards |
| Three D harness to attach lanyard at the back and for positioning lanyards at the hips |
| CSA 352 LBS Rating |
| Breathable foam back pad material provides support to the back while contouring to the individuals shape increasing comfort for extended |
| Removable tool belt allows user to hang tools and tool bags to the harness |
| Heavy duty friction torso strap adjusters |
| Label cover with Velcro closure protects the inspection labels from the elements |
Applications
| Construction; roofing; steel; oil & mining; waste management; airline industry; manufacturing & warehousing; telecommunications; marine |
