6' External Shock Lanyard w/ Rebar Hook
950.1020586
- UNSPSC 46182302
9501020586990 1
9501020586990 1
Delivery
In stock delivery from our warehouses.
External Energy Absorber style lanyards are an excellent solution for the most rigorous applications
6' External Shock Lanyard w/ Rebar Hook — 950.1020586
- 6' Double Leg Internal Shock Lanyard — 950.1020583
- 6' External Shock Lanyard w/ Rebar Hook — 950.1020586
- 6' External Shock Lanyard w/ Snap Hooks — 950.1020588
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 2:57 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Description | 6’ Single leg with rebar hook |
| Standards | CSA Z259 |
| Qty | 1 |
| EAN | 4099618927188 |
Features
| Made with a heavy duty 1” webbing |
| External shock absorbing |
| Lightweight |
| Available with snap hook or rebar hook |
Applications
| Construction; roofing; steel; oil & mining; waste management; airline industry; manufacturing & warehousing; telecommunications; marine |
