6' External Shock Lanyard w/ Snap Hooks
950.1020588
- UNSPSC 46182302
9501020588990 1
9501020588990 1
Delivery
In stock delivery from our warehouses.
External Energy Absorber style lanyards are an excellent solution for the most rigorous applications
6' External Shock Lanyard w/ Snap Hooks — 950.1020588
- 6' Double Leg Internal Shock Lanyard — 950.1020583
- 6' External Shock Lanyard w/ Rebar Hook — 950.1020586
- 6' External Shock Lanyard w/ Snap Hooks — 950.1020588
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Description | 6’ Single leg with snap hooks |
| Standards | CSA Z259 |
| Qty | 1 |
| EAN | 4099618927201 |
Features
| Made with a heavy duty 1” webbing |
| External shock absorbing |
| Lightweight |
| Available with snap hook or rebar hook |
Applications
| Construction; roofing; steel; oil & mining; waste management; airline industry; manufacturing & warehousing; telecommunications; marine |
