6' Internal Shock Lanyard w/ Rebar Hook
950.1020587
- UNSPSC 46182302
9501020587990 1
9501020587990 1
Delivery
No stock for delivery. -
Designed to protect workers from serious injuries
6' Internal Shock Lanyard w/ Rebar Hook — 950.1020587
- 6' Internal Shock Lanyard w/ Snap Hooks — 950.1020585
- 6' Internal Shock Lanyard w/ Rebar Hook — 950.1020587
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 2:56 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Standards | CSA Z259 |
| Qty | 1 |
| Colour | Red |
| EAN | 4099618927195 |
Features
| Made with a heavy duty outer polyester webbing and a polyester core specially sewn in to reduce impact forces |
| Offers internal shock absorption, eliminating the need of external shock absorber |
| Lightweight |
| Available with snap hook or rebar hook |
Applications
| Construction; roofing; steel; oil & mining; waste management; airline industry; manufacturing & warehousing; telecommunications; marine |
