6' EXTERNAL SHOCK KEVLAR LANYARD WITH SNAP HOOKS
899.FP783116
- UNSPSC 46182302
9501031041990 1
9501031041990 1
Delivery
In stock delivery from our warehouses.
Kevlar® single-leg fixed lanyard with energy absorber and two snap hook connectors
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 10:58 AM.
2 pieces in stock at Mississauga, ON as of 10:58 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 6 FT fixed length |
| Double Locking Ergonic Snap Hooks | 2 |
| Kevlar Web Lanyard | 1.75 INCH (45 mm) |
| Standards | CSA Z259.11-17; ASTM F887-13 |
| Qty | 1 |
| Colour | Black |
| EAN | 0620606506722 |
Features
| Specifically designed for fall arrest purposes for workers weighing between 65kg (143lbs) to 160kg (352lbs) |
| Kevlar web lanyard with energy absorber |
Applications
| Welding Applications |
| Construction |
| General Industry |
