BLACK EAR DEFENDERS WNA 200
899.300410
- UNSPSC 46181902
0899300410961 1
0899300410961 1
Delivery
In stock delivery from our warehouses.
Comfortable earmuffs that provide the highest noise reduction
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 4:00 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 4:00 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Black |
| EAN | 4061975355690 |
Features
| Padded headband and soft sealing cushions |
| SNR attenuation value = 33 dB L attenuation value = 24 dB M attenuation value = 31 dB H attenuation value = 35 dB |
Benefits & Advantage
| Adapts to any head shape |
| Suitable for areas with lots of noise |
| Simple, hygienic maintenance |
| High SNR value = 33 dB |
Applications
Ideal for work places with noise levels that range between 102 dB and 111 dB
