KEVLAR SLEEVE 2-PLY CUT A3 18" (SOLD PER SLEEVE)
899.10KS18
- UNSPSC 46181516
S123463305
S123463305
Delivery
No stock for delivery. -
Arm cut protection
KEVLAR SLEEVE 2-PLY CUT A3 18" (SOLD PER SLEEVE) — 899.10KS18
- KEVLAR SLEEVE 2-PLY CUT A3 14" (SOLD PER SLEEVE) — 899.10KS14
- KEVLAR SLEEVE 2-PLY CUT A3 18" (SOLD PER SLEEVE) — 899.10KS18
- KEVLAR SLEEVE W/ THUMB 2-PLY A3 18" (PER SLEEVE) — 899.10KS18TO
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 9:55 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 18 in |
| Quantity | 1 Sleeve |
| EAN | 4056807279640 |
Features
| ANSI cut level A3 |
| Kevlar provides excellent cut protection and heat resistance for the wrists and arms |
| Seamless knit for comfort and flexibility |
| 2-Ply construction for added protection |
| Elastic cuff |
| Products bearing the Kevlar® brand name provide assurance of compliance to strict performance and quality standards, and are produced only by Kevlar licensed manufacturers. |
Applications
| Glass operations |
| Metal stamping |
| Sheet metal |
| Automotive |
| Food applications |
| Electrical |
| Light heat applications |
