THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

KEVLAR SLEEVE W/ THUMB 2-PLY A3 18" (PER SLEEVE)

899.10KS18TO - UNSPSC 46181516
S123464190
KEVLAR SLEEVE W/ THUMB 2-PLY A3 18" (PER SLEEVE) KEVLAR SLEEVE W/ THUMB 2-PLY A3 18" (PER SLEEVE)
KEVLAR SLEEVE W/ THUMB 2-PLY A3 18" (PER SLEEVE)

Delivery

In stock delivery from our warehouses.

Arm cut protection

KEVLAR SLEEVE W/ THUMB 2-PLY A3 18" (PER SLEEVE) — 899.10KS18TO
  • KEVLAR SLEEVE 2-PLY CUT A3 14" (SOLD PER SLEEVE) — 899.10KS14
  • KEVLAR SLEEVE 2-PLY CUT A3 18" (SOLD PER SLEEVE) — 899.10KS18
  • KEVLAR SLEEVE W/ THUMB 2-PLY A3 18" (PER SLEEVE) — 899.10KS18TO

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 18 in
Quantity 1 Sleeve

Features

ANSI cut level A3
Kevlar provides excellent cut protection and heat resistance for the wrists and arms
Seamless knit for comfort and flexibility
2-Ply construction for added protection
Elastic cuff
Products bearing the Kevlar® brand name provide assurance of compliance to strict performance and quality standards, and are produced only by Kevlar licensed manufacturers.

Applications

Glass operations
Metal stamping
Sheet metal
Automotive
Food applications
Electrical
Light heat applications

Customers Also Viewed

Is Often Bought With

You Might Also Like