Climbing Helmet Type 2 Lime WM
9501.HP142RL
- UNSPSC 46181704
9501046783990 1
9501046783990 1
New
Delivery
WM logo on the product. Industrial Climbing Helmet with Polycarbonate / ABS Shell, Hi-Density Foam Impact Liner, Nylon Suspension, Wheel Ratchet Adjustment and 4- Point Chin Strap. ANSI Type II / Eletrical Class E
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Class | E |
| CSA Type | 2 |
| EAN | 10626053655331 |
| Colour | Lime |
| EAN | 0198987065904 |
Features
| Ultra lightweight shell made with Polycarbonate / ABS material provides superior protection |
| 4-point quick release suspension with dual position height adjustment ensures a proper fit |
| Strong double-layer woven nylon straps provide durability and secure fit for all day wear |
| Inner suspension includes comfortable padding for above the brow line, crown and back of head |
| Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes |
| Universal accessory slots accommodate eye, face and hearing protection |
Applications
| Working at Heights |
| Wind Energy |
| Scaffolding |
| Telecom |
| Utility Work |
Instructions
The unit may be cleaned with soap and warm water and dried
with a soft cloth. The helmet should not be cleaned with
chemical or abrasive cleaners. The helmet should be stored
out of direct sunlight, away from chemicals and not exposed
to extremes of temperature
