4-point Universal Chin Strap w/ plastic clip
9501.041844
- UNSPSC 46181706
9501041844990 1
9501041844990 1
New
Delivery
In stock delivery from our warehouses.
Durable 4-point padded chin strap with Fidlock that snaps into hard hat shell for added safety while working at heights
4-point Universal Chin Strap w/ plastic clip — 9501.041844
- 4-Point Chin Strap w/ Magnetic Clip — 950.1021537
- 4-point Universal Chin Strap w/ plastic clip — 9501.041844
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Clip | Plastic Clip |
| Size | One Size |
| Colour | Black |
| Standards | ANSI/ISEA Z89.1 |
| EAN | 0684892140664 |
Features
| Nylon straps are adjustable for maximum comfort |
| Magnetic Clip allows for ease of use without removing hand protection |
| Easily attaches to suspension head band with plastic snaps |
| Universally fits into all hard hats with a suspension system |
