4-Point Chin Strap w/ Magnetic Clip
950.1021537
- UNSPSC 46181706
9501021537990 1
9501021537990 1
Delivery
No stock for delivery. -
0 Review(s)
Durable 4-point padded chin strap with Fidlock that snaps into hard hat shell for added safety while working at heights
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | One Size |
| Colour | Black |
| Standards | ANSI/ISEA Z89.1 |
| EAN | 0620606737669 |
Features
| Nylon straps are adjustable for maximum comfort |
| Magnetic Clip allows for ease of use without removing hand protection |
| Easily attaches to suspension head band with plastic snaps |
| Universally fits into all hard hats with a suspension system |
Review(s)
Product not yet rated.
