ARIES SAFETY GLASSES - BLK TMPL/CLEAR LENS 2.0

899.100002 - UNSPSC 46181802
0899100002804 1
ARIES SAFETY GLASSES - BLK TMPL/CLEAR LENS 2.0 ARIES SAFETY GLASSES - BLK TMPL/CLEAR LENS 2.0
ARIES SAFETY GLASSES - BLK TMPL/CLEAR LENS 2.0

Delivery

In stock delivery from our warehouses.

Lightweight and comfortable bifocal safety glasses that is suitable for any environment

ARIES SAFETY GLASSES - BLK TMPL/CLEAR LENS 2.0 — 899.100002
  • ARIES SAFETY GLASSES - BLK TMPL/CLEAR LENS 1.5 — 899.100001
  • ARIES SAFETY GLASSES - BLK TMPL/CLEAR LENS 2.0 — 899.100002
  • ARIES SAFETY GLASSES - BLK TMPL/CLEAR LENS 2.5 — 899.100003

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

21 pieces in stock at Vaughan, ON as of 2:23 PM. Directions. Call: (289) 474-5447

21 pieces in stock at Mississauga, ON as of 2:23 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Lens Type Clear +2.0
EAN 4056807278254

Features

Scratch-resistant, polycarbonate lens
Integrated nose piece
Soft, non-slip rubber temple
Economical wrap-around unilens
3 different levels of magnifying lenses
SEI CAN/CSA Z94.3-15 approved. Exceeds ANSI Z87.1 High Impact Requirements. CE EN166 approved.

Benefits & Advantage

Lightweight, comfortable and flexible
Lens insert is out user’s direct line of vision
Unilens provides full panoramic view
Rubber temples provide non-binding fit
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
Clear lens provides impact resistance

Applications

General purpose for indoor applications that require impact protection.

Customers Also Viewed

Is Often Bought With

You Might Also Like