AXIS SAFETY GLASSES - BLK TMPL/GREY LENS
899.103212
- UNSPSC 46181802
0899103212773 1
0899103212773 1
Delivery
In stock delivery from our warehouses.
Axis safety glasses demonstrate strength with style and protection.
AXIS SAFETY GLASSES - BLK TMPL/GREY LENS — 899.103212
- AXIS SAFETY GLASSES - BLK TMPL/GREY LENS — 899.103212
- AXIS SAFETY GLASSES - BLK TMPL/ICE BLUE MIRROR LENS — 899.103213
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
23 pieces in stock at Vaughan, ON as of 1:55 PM. Directions. Call: (289) 474-5447
24 pieces in stock at Mississauga, ON as of 1:55 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | Axis |
| Lens Colour | Grey |
| Lens Type | Grey lens offers protection from excessive glare |
| Standards Met | CSA Z94.3 |
| EAN | 4058794430974 |
Features
| Scratch-resistant, polycarbonate lens |
| Soft, non-slip rubber temple |
| Sporty dual lens style |
| Wide temples |
| SEI CAN/CSA Z94.3-15 Approved |
| Exceeds ANSI Z87.1 High impact requirements |
| CE EN166 approved |
Benefits & Advantage
| Comfort-fit, rubber temples prevent eyewear from slipping to provide maximum performance |
| Sporty dual lens style with wide temples provides full eye and is suitable for both working environments and sport activities |
| Scratch resistant polycarbonate lens provides 99% UVA/B/C protection |
Applications
General purpose for outdoor applications that require impact protection
