ELEMENT SAFETY GLASSES - BLK TMPL/ICE BLUE MIRROR LENS
899.103211
- UNSPSC 46181802
0899103211773 1
0899103211773 1
Delivery
In stock delivery from our warehouses.
Premium protection and style on the lightest safety glasses available!
ELEMENT SAFETY GLASSES - BLK TMPL/ICE BLUE MIRROR LENS — 899.103211
- ELEMENT SAFETY GLASSES - BLK TMPL/CLR ANTI-FOG LENS — 899.103210
- ELEMENT SAFETY GLASSES - BLK TMPL/ICE BLUE MIRROR LENS — 899.103211
- ELEMENT SAFETY GLASSES - BLK TMPL/LITE MIRROR LENS — 899.103219
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 11:09 PM. Directions. Call: (289) 474-5447
26 pieces in stock at Mississauga, ON as of 11:09 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | Element |
| Lens Colour | Ice Blue Mirror |
| Standards Met | CSA Z94.3 |
| EAN | 4058794430684 |
Features
| Scratch-resistant, polycarbonate lens |
| Soft integrated nose piece for snug fit |
| Soft, non-slip rubber temple |
| Economical wrap-around, half frame lens |
| Sporty style—only weighs 22g! |
| SEI CAN/CSA Z94.3-15 approved |
| Exceeds ANSI Z87.1 High impact requirements |
| CE EN166 approved |
Benefits & Advantage
| Lightweight, comfortable and flexible |
| Offers a clear panoramic view without obstruction |
| Rubber temples provide non-binding fit |
| Scratch resistant polycarbonate lens provides 99% UVA/B/C protection |
Applications
General purpose for indoor or outdoor applications that require impact, protection.
