FISSION SAFETY GLASSES - BLK TMPL/I-O LITE MIRROR LENS
899.103203
- UNSPSC 46181802
0899103203773 1
0899103203773 1
Delivery
In stock delivery from our warehouses.
Lightweight and comfortable safety glasses that are suitable for any environment
FISSION SAFETY GLASSES - BLK TMPL/I-O LITE MIRROR LENS — 899.103203
- FISSION SAFETY GLASSES - BLK TMPL/CLEAR LENS — 899.103200
- FISSION SAFETY GLASSES - BLK TMPL/GREY LENS — 899.103201
- FISSION SAFETY GLASSES - BLK TMPL/CLEAR ANTI-FOG LENS — 899.103202
- FISSION SAFETY GLASSES - BLK TMPL/I-O LITE MIRROR LENS — 899.103203
- FISSION SAFETY GLASSES - BLK TMPL/ANTI-FATIGUE BLUE LENS — 899.103204
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
17 pieces in stock at Vaughan, ON as of 6:27 AM. Directions. Call: (289) 474-5447
23 pieces in stock at Mississauga, ON as of 6:27 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | Fission |
| Lens Colour | Indoor/Outdoor Mirror |
| Lens Type | Indoor/outdoor mirror lens provides 100% protection from harmful UV rays. Used between indoor and outdoor applications |
| EAN | 4058794430592 |
Features
| Scratch-resistant, polycarbonate lens |
| Integrated nose piece |
| Soft, non-slip rubber temple |
| Economical wrap-around unilens |
| SEI CAN/CSA Z94.3-15 Approved |
| Exceeds ANSI Z87.1 High impact requirements |
| CE EN166 approved |
Benefits & Advantage
| Lightweight, comfortable and flexible |
| Unilens provides full panoramic view |
| Rubber temples provide non-binding fit |
| Scratch resistant polycarbonate lens provides 99% UVA/B/C protection |
Applications
General purpose for indoor or outdoor applications that require impact, protection.
