IMPEX SAFETY GLASSES - CLR TMPL/CLEAR LENS
899.103125
- UNSPSC 46181802
0899103125773 1
0899103125773 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
21 pieces in stock at Vaughan, ON as of 12:52 AM. Directions. Call: (289) 474-5447
9 pieces in stock at Mississauga, ON as of 12:52 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | Impex |
| Frame Colour | Clear |
| Lens Colour | Clear |
| EAN | 4045989679454 |
Features
Lightweight and economical, the temples are vented on this frame for added comfort
Benefits & Advantage
| General purpose for indoor applications that require impact protection |
| Offers protection from excessive glare |
| Provides 99.9% protection from harmful UV-A and UV-B rays |
| 100% polycarbonate lenses |
| Scratch-resistant lenses |
