SPARK SAFETY GLASSES - BLK TMPL/ANTI-FATIGUE BLUE LENS

899.103207 - UNSPSC 46181802
0899103207773 1
SPARK SAFETY GLASSES - BLK TMPL/ANTI-FATIGUE BLUE LENS SPARK SAFETY GLASSES - BLK TMPL/ANTI-FATIGUE BLUE LENS
SPARK SAFETY GLASSES - BLK TMPL/ANTI-FATIGUE BLUE LENS

Delivery

In stock delivery from our warehouses.

Lightweight safety glasses that provides superior comfort and fit!

SPARK SAFETY GLASSES - BLK TMPL/ANTI-FATIGUE BLUE LENS — 899.103207
  • SPARK SAFETY GLASSES - BLK TMPL/AMBER LENS — 899.100006
  • SPARK SAFETY GLASSES - CLR TMPL/CLEAR LENS — 899.103205
  • SPARK SAFETY GLASSES - GRY TMPL/GREY LENS — 899.103206
  • SPARK SAFETY GLASSES - BLK TMPL/ANTI-FATIGUE BLUE LENS — 899.103207

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 9:39 PM. Directions. Call: (289) 474-5447

22 pieces in stock at Mississauga, ON as of 9:39 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Model Spark
Lens Colour Anti-Fatigue Blue
EAN 4058794430950

Features

Scratch-resistant, polycarbonate lens
Soft integrated nose piece
Soft, non-slip rubber temple
Economical wrap-around unilens
SEI CAN/CSA Z94.3-15 approved
Exceeds ANSI Z87.1 High impact requirements
CE EN166 approved

Benefits & Advantage

Lightweight, comfortable and flexible
Unilens provides full panoramic view
Rubber temples provide non-binding fit
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection

Applications

General purpose for indoor and outdoor applications that require impact protection.

Customers Also Viewed

Is Often Bought With

You Might Also Like