SPARK SAFETY GLASSES - CLR TMPL/CLEAR LENS
899.103205
- UNSPSC 46181802
0899103205773 1
0899103205773 1
Delivery
In stock delivery from our warehouses.
Lightweight safety glasses that provides superior comfort and fit!
SPARK SAFETY GLASSES - CLR TMPL/CLEAR LENS — 899.103205
- SPARK SAFETY GLASSES - BLK TMPL/AMBER LENS — 899.100006
- SPARK SAFETY GLASSES - CLR TMPL/CLEAR LENS — 899.103205
- SPARK SAFETY GLASSES - GRY TMPL/GREY LENS — 899.103206
- SPARK SAFETY GLASSES - BLK TMPL/ANTI-FATIGUE BLUE LENS — 899.103207
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
14 pieces in stock at Vaughan, ON as of 9:49 PM. Directions. Call: (289) 474-5447
24 pieces in stock at Mississauga, ON as of 9:49 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | Spark |
| Lens Colour | Clear |
| Lens Type | Clear lens provide impact resistance |
| EAN | 4058794431001 |
Features
| Scratch-resistant, polycarbonate lens |
| Soft integrated nose piece |
| Soft, non-slip rubber temple |
| Economical wrap-around unilens |
| SEI CAN/CSA Z94.3-15 approved |
| Exceeds ANSI Z87.1 High impact requirements |
| CE EN166 approved |
Benefits & Advantage
| Lightweight, comfortable and flexible |
| Unilens provides full panoramic view |
| Rubber temples provide non-binding fit |
| Scratch resistant polycarbonate lens provides 99% UVA/B/C protection |
Applications
General purpose for indoor and outdoor applications that require impact protection.
