TITAN SAFETY GLASSES - GREY TMPL/CLEAR LENS
899.103310
- UNSPSC 46181802
0899103310804 1
0899103310804 1
Delivery
In stock delivery from our warehouses.
Comfortable and and lightweight safety glasses perfect for general purpose use, for indoor and outdoor applications
TITAN SAFETY GLASSES - GREY TMPL/CLEAR LENS — 899.103310
- TITAN SAFETY GLASSES - GREY TMPL/CLEAR LENS — 899.103310
- TITAN SAFETY GLASSES - GREY TMPL/GREY LENS — 899.103311
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
24 pieces in stock at Vaughan, ON as of 1:55 PM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 1:55 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Lens Colour | Clear |
| Standards | CSA Z94.3-2020; CE EN166; Exceeds ANSI Z87.1-2020 |
| EAN | 4099618524936 |
Features
| Flexible and ventilated temples; soft rubber nosepiece |
| Scratch & impact resistant, polycarbonate lenses with UV A/B/C protection up to 99% |
| Offers a clear panoramic view without obstruction |
| Two pivot points to adjust for different head forms; temples adjust to three different lengths |
