TRENDUS SAFETY GLASSES - CLR/CLEAR ANTI-FOG LENS
899.103138
- UNSPSC 46181802
0899103138773 1
0899103138773 1
Delivery
In stock delivery from our warehouses.
Economical lightweight safety glasses that offer superior protection
TRENDUS SAFETY GLASSES - CLR/CLEAR ANTI-FOG LENS — 899.103138
- TRENDUS SAFETY GLASSES - CLR TMPL/CLR LENS — 899.103132
- TRENDUS SAFETY GLASSES - GRY TMPL/GREY LENS — 899.103133
- TRENDUS SAFETY GLASSES - CLR/CLEAR ANTI-FOG LENS — 899.103138
- TRENDUS SAFETY GLASSES - AMB TMPL/AMBER LENS — 899.103139
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
23 pieces in stock at Vaughan, ON as of 2:31 PM. Directions. Call: (289) 474-5447
16 pieces in stock at Mississauga, ON as of 2:31 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | Trendus |
| Frame Colour | Clear |
| Lens Colour | Clear/Anti-fog |
| Standards Met | CSA Z94.3 |
| EAN | 4058794468724 |
Features
| Hard-coated, polycarbonate lens |
| Integrated nose piece |
| Economical wrap-around unilens |
| SEI CAN/CSA Z94.3-15 approved |
| Exceeds ANSI Z87.1 high impact requirements |
| CE EN166 approved |
Benefits & Advantage
| Lightweight, comfortable and flexible |
| Unilens provides full panoramic view |
| Scratch resistant polycarbonate lens provides 99% UVA/B/C protection |
Applications
General purpose for indoor and outdoor applications that require impact protection.
