Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

BARRACUDA SHIELD - CLEAR DISPOSABLE VISORS 6/PCS

9501.038282
9501038282990 6
BARRACUDA SHIELD - CLEAR DISPOSABLE VISORS 6/PCS BARRACUDA SHIELD - CLEAR DISPOSABLE VISORS 6/PCS
BARRACUDA SHIELD - CLEAR DISPOSABLE VISORS 6/PCS
New

Delivery

In stock delivery from our warehouses.

Eye and face protection in one product!

BARRACUDA SHIELD - CLEAR DISPOSABLE VISORS 6/PCS — 9501.038282
  • BARRACUDA GOGGLES W/FACE SHIELD-CLR ANTI-FOG LENS — 899.103222
  • BARRACUDA SHIELD - CLEAR DISPOSABLE VISORS 6/PCS — 9501.038282

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Model Barracuda
Lens Colour Tear-off visors
EAN 4068362725760

Features

W2X anti-fog coated, polycarbonate lens
Fits over prescription glasses
Soft vinyl goggle body conforms to facial contours
Removable vent caps
4 ventilation holes provide appropriate airflow
Removable and adjustable polycarbonate face shield
Fully adjustable elastic band
Includes 2 disposable tear-off shield covers
SEI CAN/CSA Z94.3-15 Approved
Exceeds ANSI Z87.1 High impact requirements
CE EN166 approved

Benefits & Advantage

Goggle provides protection against dust and chemical splash
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
Removable vent caps allow the user to remove when more ventilation is required or leave in place for unsurpassed chemical splash resistance
Goggle incorporated with removable shield provides full face protection
Polycarbonate shield conforms to the face offering increased impact and dust protection

Applications

General purpose for indoor or outdoor applications that require impact, dust and chemical protection.

Customers Also Viewed

Is Often Bought With

You Might Also Like