PROFESSIONAL HALF MASK SILICONE LARGE
899.879350
- UNSPSC 46182008
0899122039804 1
0899122039804 1
Delivery
In stock delivery from our warehouses.
Provides respiratory protection against particulates and a wide variety of gases and vapours when used with approved cartridges and filters
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 12 Pkg(s)
Units/package: 1 Maximum Quantity: 12 Pkg(s)
PROFESSIONAL HALF MASK SILICONE LARGE — 899.879350
- PROFESSIONAL HALF MASK SILICONE MEDIUM — 899.879250
- PROFESSIONAL HALF MASK SILICONE LARGE — 899.879350
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 10:31 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 10:31 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | Large |
| Standards Met | NIOSH 42 CFR Part 84 |
| EAN | 4056807306643 |
Features
| NIOSH Approved |
| Soft, silicone rubber for highest level of comfort and durability |
| Exhalation valve helps make breathing easier and can offer cooler and drier comfort |
| Can be disassembled, cleaned and reused |
| Easy to clean- dried paint easily removed from flexible silicone material |
| Comfortable, easy-to-adjust head straps |
| Bonus Hygiene Guard included for clean storage and product protection |
| For use with Würth cartridges and filters, sold separately - refer to the document in Documents & Videos tab |
| Comes with sealable storage bag |
Applications
Sawing, masonry, machining, laboratories, painting, cleaning, grinding, pouring/casting, chemical handling, chemical clean-up, sanding, welding, assembly and mechanical, chipping, furnace operations, chiseling
Notices
These respirators help reduce exposure to certain airborne contaminants. Misuse may result in sickness or death. Before use, the wearer must read and understand User Instructions provided as a part of product packaging.
