LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

PROFESSIONAL SERIES RESPIRATOR KIT LARGE

899.089390 - UNSPSC 46182008
0899122034804 1
PROFESSIONAL SERIES RESPIRATOR KIT LARGE PROFESSIONAL SERIES RESPIRATOR KIT LARGE
PROFESSIONAL SERIES RESPIRATOR KIT LARGE

Delivery

In stock delivery from our warehouses.

All-in-one respirator kit that is NIOSH approved for respiratory protection against a wide range of oil and non-oil based particulate contaminants

PROFESSIONAL SERIES RESPIRATOR KIT LARGE — 899.089390
  • PROFESSIONAL SERIES RESPIRATOR KIT MEDIUM — 899.089290
  • PROFESSIONAL SERIES RESPIRATOR KIT LARGE — 899.089390

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large
Standards Met NIOSH 42 CFR Part 84
EAN 4056807306667

Features

NIOSH OV-AG/P100 approved
Provides at least 99.97% filtration efficiency against certain particles such as lead, asbestos, cadmium, arsenic and MDA
Layer of activated carbon provides comfort relief against nuisance levels of organic vapour, acid gas
Silicone half mask provides greater softness, comfort and durability
Completely assembled and individually packed in resealable foil bags
Heavy duty adjustable head straps for comfort and safety
Compatible with a variety of protective eyewear and hearing protection
Includes Bonus Hygiene Guard & Shape Retainer insert
Replaceable particulate filters. Refer to the tab "Documents & Videos" for more information: 899.871481 899.871478 899.871289 899.871571 899.871573 899.871578 899.871916 899.8770 899.08100 899.08200

Applications

Use for a variety of applications including welding, brazing, torch cutting, metal pouring, soldering, agriculture, construction, general manufacturing, pharmaceuticals and primary metals

Notices

WARNING: Nuisance Level refers to concentrations not exceeding OSHA PEL or applicable government standards, whichever is lower. This filter does not provide lung protection against organic vapours or acid gases. Do not use in or around sandblasting. This product does not supply oxygen. Read and understand instructions and warnings before using this product.

Customers Also Viewed

Is Often Bought With

You Might Also Like